ETN SPC200240S3P SPC200240S3P830-00

Item #: 0441492

Cat #: SPC200240S3P

UPC: 786680216084

$ 1278.42 EA
Company wide:
0 in stock

Overview

C-H SPC200240S3P SURGE PROT
Also known as: 786680216084, SPC200240S3P, CUTSPC200240S3P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 200 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 200 kA
Phase: 1
IP/NEMA Rating: NEMA 4X