ETN SPC200480N2P SPC200480N2P830-00

Item #: 0441491

Cat #: SPC200480N2P

UPC: 786680217418

$ 1332.08 EA
Company wide:
0 in stock

Overview

C-H SPC200480N2P SURGE PROT
Also known as: 786680217418, SPC200480N2P, CUTSPC200480N2P

Specifications

Volts AC: 480
Mounting: Side, External
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 200 kA
Volts AC: 480
Phase: 1
Interrupt Rating AC: 200 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X