SPC Series Surge Protection Device

Item #: 0441478

Cat #: SPC200240N2P

UPC: 786680215605

$ 1332.08 EA
Company wide:
0 in stock

Overview

SPC Series Surge Protection Device
Also known as: 786680215605, SPC200240N2P, CUTSPC200240N2P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 200 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 200 kA
Phase: 1
IP/NEMA Rating: NEMA 4X