200A, Residential Meter Stack, 3 Socket, 1-Phase

Item #: 0441471

Cat #: 1MM320R

UPC: 786849051945

$ 1141.04 EA
Company wide:
15 in stock
Documents & Guides
Residential Meter Stack Module, Ring Style Meter Socket Covers, 1-Phase In, 1-Phase Out, 3 Meter Sockets, 120/240V, 200 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Does Not Include 5th Jaw. ***Requires (3) Bolt-on Type Main Tenant Circuit Breaker (Type CC2_X, CHH2_H2X, CHH_H4X or CHH_X)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack Module, Ring Style Meter Socket Covers, 1-Phase In, 1-Phase Out, 3 Meter Sockets, 120/240V, 200 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Does Not Include 5th Jaw. ***Requires (3) Bolt-on Type Main Tenant Circuit Breaker (Type CC2_X, CHH2_H2X, CHH_H4X or CHH_X)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.

Also known as: 786849051945, 1MM320R, CUT1MM320R, meter bank

Specifications

Amps: 200
Sockets: 3
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 4
Sockets: 3
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R