Surge Protection Device

Item #: 0441462

Cat #: SPC200240H1P

UPC: 786680218965

$ 1521.16 EA
Company wide:
0 in stock
Surge Protection Device, 40V delta (4W+G), NEMA 4X, Height: 8.5", Length: 7.5", Width: 3.19"

Overview

Surge Protection Device, 40V delta (4W+G), NEMA 4X, Height: 8.5", Length: 7.5", Width: 3.19"
Also known as: 786680218965, SPC200240H1P, CUTSPC200240H1P

Specifications

Mounting: Side, External
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 200 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X
Volts AC: 240
Interrupt Rating AC: 200 kA