ETN SPC200240N1P SPC200240N1P830-00

Item #: 0441457

Cat #: SPC200240N1P

UPC: 786680219214

$ 1158.61 EA
Company wide:
0 in stock

Overview

C-H SPC200240N1P SURGE PROT
Also known as: 786680219214, SPC200240N1P, CUTSPC200240N1P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 200 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 200 kA
Phase: 1
IP/NEMA Rating: NEMA 4X