ETN SPC160240S8P SPC160240S8P825-00

Item #: 0441439

Cat #: SPC160240S8P

UPC: 786680215773

$ 1296.36 EA
Company wide:
0 in stock

Overview

C-H SPC160240S8P SURGE PROT
Also known as: 786680215773, SPC160240S8P, CUTSPC160240S8P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 160 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 160 kA
Phase: 1
IP/NEMA Rating: NEMA 4X