ETN SPC160480N7P SPC160480N7P825-00

Item #: 0441437

Cat #: SPC160480N7P

UPC: 786680216930

$ 1160.48 EA
Company wide:
0 in stock

Overview

C-H SPC160480N7P SURGE PROT
Also known as: 786680216930, SPC160480N7P, CUTSPC160480N7P

Specifications

Volts AC: 480
Mounting: Side, External
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 160 kA
Volts AC: 480
Phase: 1
Interrupt Rating AC: 160 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X