Eaton SPC series surge protection device

Item #: 0441430

Cat #: SPC160120N7P

UPC: 786680217746

$ 1160.48 EA
Company wide:
0 in stock
Surge Protection Device, SPC series, 160 kA, 120V, Single-phase, NEMA 4X, Filtering & Form C relay

Overview

Surge Protection Device, SPC series, 160 kA, 120V, Single-phase, NEMA 4X, Filtering & Form C relay
Also known as: 786680217746, SPC160120N7P, CUTSPC160120N7P

Specifications

Mounting: Side, External
Volts AC: 120
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 160 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 160 kA
Volts AC: 120
IP/NEMA Rating: NEMA 4X