ETN SPC160240N7P SPC160240N7P825-00

Item #: 0441408

Cat #: SPC160240N7P

UPC: 786680218910

$ 1160.48 EA
Company wide:
0 in stock

Overview

C-H SPC160240N7P SURGE PROT
Also known as: 786680218910, SPC160240N7P, CUTSPC160240N7P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 160 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 160 kA
Phase: 1
IP/NEMA Rating: NEMA 4X