ETN SPC160120N6P SPC160120N6P825-00

Item #: 0441403

Cat #: SPC160120N6P

UPC: 786680217562

$ 1160.48 EA
Company wide:
0 in stock

Overview

C-H SPC160120N6P SURGE PROT
Also known as: 786680217562, SPC160120N6P, CUTSPC160120N6P

Specifications

Mounting: Side, External
Volts AC: 120
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 160 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 160 kA
Volts AC: 120
IP/NEMA Rating: NEMA 4X