ETN SPC160480N5P SPC160480N5P825-00

Item #: 0441389

Cat #: SPC160480N5P

UPC: 786680216916

$ 1063.76 EA
Company wide:
0 in stock

Overview

C-H SPC160480N5P SURGE PROT
Also known as: 786680216916, SPC160480N5P, CUTSPC160480N5P

Specifications

Volts AC: 480
Mounting: Side, External
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 160 kA
Volts AC: 480
Phase: 1
Interrupt Rating AC: 160 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X