ETN SPC160480N4P SPC160480N4P825-00

Item #: 0441375

Cat #: SPC160480N4P

UPC: 786680216909

$ 2016.29 EA
Company wide:
0 in stock

Overview

C-H SPC160480N4P SURGE PROT
Also known as: 786680216909, SPC160480N4P, CUTSPC160480N4P

Specifications

Volts AC: 480
Mounting: Side, External
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 160 kA
Volts AC: 480
Phase: 1
Interrupt Rating AC: 160 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X