ETN SPC160277N4P SPC160277N4P825-00

Item #: 0441374

Cat #: SPC160277N4P

UPC: 786680215810

$ 2016.29 EA
Company wide:
0 in stock

Overview

C-H SPC160277N4P SURGE PROT
Also known as: 786680215810, SPC160277N4P, CUTSPC160277N4P

Specifications

Mounting: Side, External
Volts AC: 277
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 160 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 160 kA
Volts AC: 277
IP/NEMA Rating: NEMA 4X