ETN SPC160277N3P SPC160277N3P825-00

Item #: 0441356

Cat #: SPC160277N3P

UPC: 786680215803

$ 1037.40 EA
Company wide:
0 in stock

Overview

C-H SPC160277N3P SURGE PROT
Also known as: 786680215803, SPC160277N3P, CUTSPC160277N3P

Specifications

Mounting: Side, External
Volts AC: 277
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 160 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 160 kA
Volts AC: 277
IP/NEMA Rating: NEMA 4X