Meter Stack, Residential, 200/800A, 4 Socket, 5-Jaw, 120/208VAC

Item #: 0441353

Cat #: 3MM420R

UPC: 786849052034

$ 1744.35 EA
Company wide:
0 in stock
Meter Stack Residential, Module, 4 x 200 Amp, Ring Style Meter Socket, 5-Jaw, 3-Phase in 1-Phase Out, 800 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Breaker, NEMA 3R,, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Stack Residential, Module, 4 x 200 Amp, Ring Style Meter Socket, 5-Jaw, 3-Phase in 1-Phase Out, 800 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Breaker, NEMA 3R,, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.

Contact me

Also known as: 786849052034, 3MM420R, CUT3MM420R

Specifications

Amps: 200, 800
Sockets: 4
Phase: 3, 1
Volts AC: 120/208
Type: Meter Stack
Jaws: 5
IP/NEMA Rating: NEMA 3R
Amps: 200, 800
Phase: 3, 1
Type: Meter Stack
IP/NEMA Rating: NEMA 3R
Sockets: 4
Volts AC: 120/208
Jaws: 5