ETN SPC160240N3P SPC160240N3P825-00

Item #: 0441344

Cat #: SPC160240N3P

UPC: 786680218705

$ 1037.40 EA
Company wide:
0 in stock

Overview

C-H SPC160240N3P SURGE PROT
Also known as: 786680218705, SPC160240N3P, CUTSPC160240N3P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 160 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 160 kA
Phase: 1
IP/NEMA Rating: NEMA 4X