ETN SPC160480N2P SPC160480N2P825-00

Item #: 0441342

Cat #: SPC160480N2P

UPC: 786680216718

$ 1136.93 EA
Company wide:
0 in stock

Overview

C-H SPC160480N2P SURGE PROT
Also known as: 786680216718, SPC160480N2P, CUTSPC160480N2P

Specifications

Volts AC: 480
Mounting: Side, External
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 160 kA
Volts AC: 480
Phase: 1
Interrupt Rating AC: 160 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X