V-51 3/4 PENDANT MNT W/O GUARD

Item #: 0441340

Cat #: VA1075

UPC: 781381701358

Company wide:
0 in stock
Documents & Guides
No Documents Available
Incandescent Light Fixture, Type Fixture with Globe, Constructional Feature Vaporproof, Lamp Type A21, Lamp Wattage 60 to 150 W, Hub Size 3/4 Inch, Housing Material Copper Free Aluminum (Adapter), ASTM A47 32510 Malleable Iron (Mounting Hood), Housing Finish Epoxy Powder Coated (Adapter), Zinc Electroplated Dichromate Epoxy Powder Coated (Mounting Hood), Globe Material Heat Resistant Glass/Plastic, Globe Color Natural, Mounting Pendant, Enclosure Class I Div 2 Group A B C D, Approval UL 884/1589, Application Wet Location

Overview

Incandescent Light Fixture, Type Fixture with Globe, Constructional Feature Vaporproof, Lamp Type A21, Lamp Wattage 60 to 150 W, Hub Size 3/4 Inch, Housing Material Copper Free Aluminum (Adapter), ASTM A47 32510 Malleable Iron (Mounting Hood), Housing Finish Epoxy Powder Coated (Adapter), Zinc Electroplated Dichromate Epoxy Powder Coated (Mounting Hood), Globe Material Heat Resistant Glass/Plastic, Globe Color Natural, Mounting Pendant, Enclosure Class I Div 2 Group A B C D, Approval UL 884/1589, Application Wet Location
Also known as: 781381701358, VA1075, APPVA1075

Specifications

No Specifications Available