ETN SPC160120N2P SPC160120N2P825-00

Item #: 0441339

Cat #: SPC160120N2P

UPC: 786680217524

$ 1136.93 EA
Company wide:
0 in stock

Overview

C-H SPC160120N2P SURGE PROT
Also known as: 786680217524, SPC160120N2P, CUTSPC160120N2P

Specifications

Mounting: Side, External
Volts AC: 120
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 160 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 160 kA
Volts AC: 120
IP/NEMA Rating: NEMA 4X