ETN SPC160240S2P SPC160240S2P825-00

Item #: 0441322

Cat #: SPC160240S2P

UPC: 786680219115

$ 2321.96 EA
Company wide:
0 in stock

Overview

C-H SPC160240S2P SURGE PROT
Also known as: 786680219115, SPC160240S2P, CUTSPC160240S2P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 160 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 160 kA
Phase: 1
IP/NEMA Rating: NEMA 4X