ETN SPC150480N6P SPC150480N6P820-00

Item #: 0441274

Cat #: SPC150480N6P

UPC: 786680216398

$ 1102.92 EA
Company wide:
0 in stock

Overview

C-H SPC150480N6P SURGE PROT
Also known as: 786680216398, SPC150480N6P, CUTSPC150480N6P

Features & Benefits

  • Window kits of the same size use the same interchangeable cut-out
  • The gasket material on all windows is resistant to oils, cutting fluids and many other liquids
  • All required hardware is furnished, along with assembly and cut- out instructions
  • The clear window of the Steel and Stainless Steel Window Kit is made of .25-in. (6mm) impact-resistant polycarbonate material
  • Create a viewing window on enclosure doors using these window kits. This Window Kit Type 4 4X 12, APWK138NFNM item measures 13.00x8.00 inches with a material of Polycarbonate finish Transparent.

Specifications

Volts AC: 480
Mounting: Side, External
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 150 kA
Volts AC: 480
Phase: 1
Interrupt Rating AC: 150 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X