ETN SPC150277N6P SPC150277N6P820-00

Item #: 0441273

Cat #: SPC150277N6P

UPC: 786680218873

$ 1102.92 EA
Company wide:
0 in stock

Overview

C-H SPC150277N6P SURGE PROT
Also known as: 786680218873, SPC150277N6P, CUTSPC150277N6P

Specifications

Mounting: Side, External
Volts AC: 277
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 150 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 150 kA
Volts AC: 277
IP/NEMA Rating: NEMA 4X