ETN SPC150240N6P SPC150240N6P820-00

Item #: 0441264

Cat #: SPC150240N6P

UPC: 786680218378

$ 1102.92 EA
Company wide:
0 in stock

Overview

C-H SPC150240N6P SURGE PROT
Also known as: 786680218378, SPC150240N6P, CUTSPC150240N6P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 150 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 150 kA
Phase: 1
IP/NEMA Rating: NEMA 4X