ETN SPC150240S6P SPC150240S6P820-00

Item #: 0441263

Cat #: SPC150240S6P

UPC: 786680218620

$ 1159.55 EA
Company wide:
0 in stock

Overview

C-H SPC150240S6P SURGE PROT
Also known as: 786680218620, SPC150240S6P, CUTSPC150240S6P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 150 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 150 kA
Phase: 1
IP/NEMA Rating: NEMA 4X