ETN SPC150480N5P SPC150480N5P820-00

Item #: 0441261

Cat #: SPC150480N5P

UPC: 786680216381

$ 1010.41 EA
Company wide:
0 in stock

Overview

C-H SPC150480N5P SURGE PROT
Also known as: 786680216381, SPC150480N5P, CUTSPC150480N5P

Specifications

Volts AC: 480
Mounting: Side, External
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 150 kA
Volts AC: 480
Phase: 1
Interrupt Rating AC: 150 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X