PLATT logo

High Pressure Sodium, Ceramalux Lamp, 400W, ED18

Item #: 0441255
Cat #: SON 400W E39 ED58 CL SL/12
UPC: 046677467371
$ 36.46 EA
Company wide:
811 in stock
High Pressure Sodium, Ceramalux Lamp, 400W, Bulb: ED18, Base: Mogul Screw (E39), Lumens: 50,000, CRI: 21, Color Temp: 2100K, ANSI Code: S51. *Philips Part # 46737-3* **Formally p/n 36881-1, Old UPC# 046677368814** Packaging change as of March 2018.

Overview

High Pressure Sodium, Ceramalux Lamp, 400W, Bulb: ED18, Base: Mogul Screw (E39), Lumens: 50,000, CRI: 21, Color Temp: 2100K, ANSI Code: S51. *Philips Part # 46737-3* **Formally p/n 36881-1, Old UPC# 046677368814** Packaging change as of March 2018.
These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.
Also known as: 046677467371, SON 400W E39 ED58 CL SL/12, PHIC400S51ALTO

Specifications

Lumens: 50000
Color Temperature: 2100 (Warm White)
Wattage: 400
Shape: ED18 (Elliptical Dimple)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 21
ANSI Code: S51
Light Technology: HID
Lumens: 50000
Wattage: 400
Base: Mogul Screw (E39)
ANSI Code: S51
Color Temperature: 2100 (Warm White)
Shape: ED18 (Elliptical Dimple)
Color Rendering Index (CRI): 21
Light Technology: HID

Customer Reviews

No reviews for this product
(0)