High Pressure Sodium, Ceramalux Lamp, 250W, ED18

Item #: 0441253

Cat #: 368795

UPC: 046677368791

Call for price
Company wide:
0 in stock
Documents & Guides
High Pressure Sodium, Ceramalux Lamp, 250W, Bulb: ED18, Base: Mogul Screw (E39), Lumens: 27,000, CRI: 21, Color Temp: 2100K, ANSI Code: S50. *Philips Part # 36879-5*

Overview

High Pressure Sodium, Ceramalux Lamp, 250W, Bulb: ED18, Base: Mogul Screw (E39), Lumens: 27,000, CRI: 21, Color Temp: 2100K, ANSI Code: S50. *Philips Part # 36879-5*

These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.

Also known as: 046677368791, 368795, PHIC250S50ALT.

Specifications

ANSI Code: S50
Volts AC: 480, 120, 277, 240, 208
Color Temperature: 2100 (Warm White)
Lumens: 27000
Shape: ED18 (Elliptical Dimple)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 21
Wattage: 250
Light Technology: HID
ANSI Code: S50
Color Temperature: 2100 (Warm White)
Shape: ED18 (Elliptical Dimple)
Color Rendering Index (CRI): 21
Light Technology: HID
Volts AC: 480, 120, 277, 240, 208
Lumens: 27000
Base: Mogul Screw (E39)
Wattage: 250