200 Watt Bulb Clear Ceramalux High Pressure Sodium

Item #: 0441250

Cat #: C200S66/ALTO

UPC: 046677368777

$ 49.06 EA
Company wide:
31 in stock
Documents & Guides
High Pressure Sodium, Ceramalux Lamp, 200W, Bulb: ED18, Base: Mogul Screw (E39), Lumens: 21,400, CRI: 21, Color Temp: 2100K, ANSI Code: S66MN-200. *Philips Part # 36877-9*

Overview

High Pressure Sodium, Ceramalux Lamp, 200W, Bulb: ED18, Base: Mogul Screw (E39), Lumens: 21,400, CRI: 21, Color Temp: 2100K, ANSI Code: S66MN-200. *Philips Part # 36877-9*

These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.

Also known as: 046677368777, C200S66/ALTO, PHIC200S66ALTO

Specifications

Volts AC: 480, 120, 277, 240, 208
Color Temperature: 2100 (Warm White)
ANSI Code: S66
Shape: ED18 (Elliptical Dimple)
Base: Mogul Screw (E39)
Lumens: 21400
Color Rendering Index (CRI): 21
Wattage: 200
Light Technology: HID
Volts AC: 480, 120, 277, 240, 208
ANSI Code: S66
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 21
Light Technology: HID
Color Temperature: 2100 (Warm White)
Shape: ED18 (Elliptical Dimple)
Lumens: 21400
Wattage: 200