ETN SPC150277N4P SPC150277N4P820-00

Item #: 0441236

Cat #: SPC150277N4P

UPC: 786680218859

$ 1915.03 EA
Company wide:
0 in stock

Overview

C-H SPC150277N4P SURGE PROT
Also known as: 786680218859, SPC150277N4P, CUTSPC150277N4P

Specifications

Mounting: Side, External
Volts AC: 277
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 150 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 150 kA
Volts AC: 277
IP/NEMA Rating: NEMA 4X