2.36 IN X 984 FT (60 MM X 300 M)

Item #: 0441199

Cat #: R4302

UPC: 662820352440

$ 168.99 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Open 1" Core, Ink-Side-Out Printer Ribbon - R4300 Wax/Resin, Black. Brand Name: Brady«. Type: R4300 Series Ribbon. Special Features: Smear-Resistant, Chemical-Resistant. Color: Black. Core Diameter: 1 IN. Label/Media Format: Open Core Ribbon. Length: 984 FT. Printer Model: WRAPTORÖ Wire Marking System, BRADYPRINTERÖ PR Plus Series Label Printer, BBP«72 Label Printer, BRADY X Plus II Series Label Machine, 300MVP Plus Label Machine, TAGUSÖ Thermal Transfer Printer. Ribbon Color Options: Single Color Ribbon. Ribbon Formulation Type: Resin/Wax. Ribbon Ink Wind Direction: Side Out. Ribbon Width: 2.36 IN. Ribbon Roll Type: Open Core Ribbon. Alternate Catalog Number: 35244.

Overview

Open 1" Core, Ink-Side-Out Printer Ribbon - R4300 Wax/Resin, Black. Brand Name: Brady«. Type: R4300 Series Ribbon. Special Features: Smear-Resistant, Chemical-Resistant. Color: Black. Core Diameter: 1 IN. Label/Media Format: Open Core Ribbon. Length: 984 FT. Printer Model: WRAPTORÖ Wire Marking System, BRADYPRINTERÖ PR Plus Series Label Printer, BBP«72 Label Printer, BRADY X Plus II Series Label Machine, 300MVP Plus Label Machine, TAGUSÖ Thermal Transfer Printer. Ribbon Color Options: Single Color Ribbon. Ribbon Formulation Type: Resin/Wax. Ribbon Ink Wind Direction: Side Out. Ribbon Width: 2.36 IN. Ribbon Roll Type: Open Core Ribbon. Alternate Catalog Number: 35244.
Also known as: 662820352440, R4302, BRAR4302

Specifications

Color: Black
Color: Black