
High Pressure Sodium, Ceramalux Lamp, 150W, ED23-1/2
Item #: 0441190
Cat #: 368746
UPC: 046677368746
Company wide:
0
in stock
Documents & Guides
High Pressure Sodium, Ceramalux Lamp, 150W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 15,800, CRI: 21, Color Temp: 2100K, ANSI Code: S55. *Philips Part # 36874-6*
Overview
High Pressure Sodium, Ceramalux Lamp, 150W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 15,800, CRI: 21, Color Temp: 2100K, ANSI Code: S55. *Philips Part # 36874-6*
Philips MasterColor CDM Elite MW Lamps combine high efficacy with excellent quality white light and long, stable lifetime performance. This lamp is designed with a new socket allowing for more flexible use and enhanced optical efficiency.
Also known as: 046677368746, 368746, PHIC150S55AL
Specifications
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Color Temperature: | 2100 (Warm White) |
| Lumens: | 15800 |
| ANSI Code: | S55 |
| Base: | Mogul Screw (E39) |
| Volts AC: | 120, 277 |
| Wattage: | 150 |
| Color Rendering Index (CRI): | 21 |
| Light Technology: | HID |
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Lumens: | 15800 |
| Base: | Mogul Screw (E39) |
| Wattage: | 150 |
| Light Technology: | HID |
| Color Temperature: | 2100 (Warm White) |
| ANSI Code: | S55 |
| Volts AC: | 120, 277 |
| Color Rendering Index (CRI): | 21 |