
70 Watt Bulb Clear Ceramalux High Pressure Sodium
Item #: 0441187
Cat #: C70S62/ALTO
UPC: 046677368692
Company wide:
0
in stock
Documents & Guides
High Pressure Sodium, Ceramalux Lamp, 70W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 6500, CRI: 21, Color Temp: 2100K, ANSI Code: S62. *Philips Part # 36869-6* Replaced by Philips Part # 46725-8.
Overview
High Pressure Sodium, Ceramalux Lamp, 70W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 6500, CRI: 21, Color Temp: 2100K, ANSI Code: S62. *Philips Part # 36869-6* Replaced by Philips Part # 46725-8.
These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.
Also known as: 046677368692, C70S62/ALTO, PHIC70S62AL
Specifications
| Lumens: | 6500 |
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Wattage: | 70 |
| Color Temperature: | 2100 (Warm White) |
| ANSI Code: | S62 |
| Base: | Mogul Screw (E39) |
| Volts AC: | 120, 277 |
| Color Rendering Index (CRI): | 21 |
| Light Technology: | HID |
| Lumens: | 6500 |
| Wattage: | 70 |
| ANSI Code: | S62 |
| Volts AC: | 120, 277 |
| Light Technology: | HID |
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Color Temperature: | 2100 (Warm White) |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 21 |