6-32 X 1 Round Head Slotted/phillips Machine Zinc

Item #: 0441183

Cat #: RMC6321

UPC: 781002558248

$ 0.12 EA
Company wide:
29,500 in stock
Documents & Guides
Machine Screw, Steel, Size: #6-32 X 1 In, 1 In Length, Unc Thread, #6-32 Thread, Head Type: Round, Zinc Plated, Combo Phillips/slotted Drive

Overview

Machine Screw, Steel, Size: #6-32 X 1 In, 1 In Length, Unc Thread, #6-32 Thread, Head Type: Round, Zinc Plated, Combo Phillips/slotted Drive

Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002558248, RMC6321, 6321COMBO

Specifications

Screw Head: Round
Drive: Phillips, Slotted
Length: 1 in
Size: # 6
Material: Steel
Screw Head: Round
Length: 1 in
Material: Steel
Drive: Phillips, Slotted
Size: # 6