
Rod Hanging Suspender Anchor, Steel, 2-1/4"
Item #: 0441180
Cat #: PFM2271000
UPC: 075352304304
$ 1.64 EA
Company wide:
150
in stock
Documents & Guides
Rod Hanging Suspender Anchor, Steel, Anchor Length: 2-1/4 Inch, Anchor Diameter: 5/16 Inch, Rod Diameter: 3/8 Inch, Application: For Wood Base Materials, Dual Directional Thread for Horizontal and Vertical Hanging
Overview
Rod Hanging Suspender Anchor, Steel, Anchor Length: 2-1/4 Inch, Anchor Diameter: 5/16 Inch, Rod Diameter: 3/8 Inch, Application: For Wood Base Materials, Dual Directional Thread for Horizontal and Vertical Hanging
Suspender threaded rod anchors are a next step in the evolution of threaded rod anchoring. These one-piece anchors feature heads that are both end-tapped and crosstapped to permit both in-line mounting and side-mounting of threaded rod systems, eye rings and more. Suspender anchors feature a universal driver (socket or sleeve) to drive all anchor sizes. The Suspender drive sleeve eases switching between drilling and driving in concrete applications. However, only the Suspender drive socket is needed with the self-drilling anchors for wood and steel, or in pre-drilled applications. This new system allows you to consolidate your inventory to complete a project and reduces downtime required to retrieve the correct part.
Also known as: 075352304304, PFM2271000, DEWPFM2271000
Features & Benefits
- Ease and speed of overhead installation
- Lower in-place cost, when compared to beam clamps, lag bolts and dropins
- Solid, one-piece, cold formed and machined anchor
- New head style is both end and cross drilled to accept vertical (in-line) and horizontal (side-mount) applications
- Entire system requires only one driver
- 3/8" to 1/2" thread adapter allows installation of 1/2-13 threaded rod components
Specifications
| Length: | 2 1/4 in |
| Material: | Steel |
| Length: | 2 1/4 in |
| Material: | Steel |