Rod Hanging Pivot Anchor, Steel

Item #: 0441169

Cat #: PFM2281200

UPC: 075352304755

$ 2.28 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Rod Hanging Pivot Anchor, Material: Steel, Rod Size: 3/8 Inch, Drill Point: #5

Overview

Rod Hanging Pivot Anchor, Material: Steel, Rod Size: 3/8 Inch, Drill Point: #5

Hangermate is an all steel threaded fastening system for suspending steel threaded rod vertically overhead in pipe hanging, fire protection, electrical conduit and cable-tray applications. They are available in versions which can be installed in a variety of base materials including steel purlins, bar joists and beams, wood frame columns and beams, as well as concrete ceilings, beams and columns. Steel threaded rods in 1/4” and 3/8" diameters can be vertically suspended with Hangermate (a 1/2" diameter size is also available for wood). They are also offered in a side mount style for lateral installation of 1/4" and 3/8" diameter steel threaded rods onto joists, columns and overhead members. For all steel and wood hangers, a Hangermate Socket Driver is recommended to provide proper installation with a drill screw gun. For concrete hangers, a powered impact tool with a clutch is recommended. A pivot head version is also available for flexible connection angle and positioning of rod hangers. An acoustical ceiling eyelet version is also available for hanging wire or cable attachments.

Also known as: 075352304755, PFM2281200, DEWPFM2281200

Features & Benefits

  • Ease and speed of overhead installation
  • Lower in-place cost, when compared to beam clamps, lag bolts and dropins
  • Steel and wood Hangermate can be installed with a drill screw gun
  • Side mount versions available for steel and wood Hangermate
  • Hangermate socket drivers used for the steel and wood hangers

Specifications

Material: Steel
Material: Steel