
$ 1.63 EA
Company wide:
63
in stock
Documents & Guides
Rod Hanging Suspender Anchor, Material: Steel, Screw Size: 1/4 Inch - 20, Shank Length: 1-1/2 Inch, Rod Size - Hangers: 3/8 Inch - 16, Head Diameter: 1/2 Inch, Point Type: #3, Application: For Installation in Steel Purlins, Includes: 25 Nuts, 25 Anchors, Dual Directional Thread for Horizontal and Vertical Application
Overview
Rod Hanging Suspender Anchor, Material: Steel, Screw Size: 1/4 Inch - 20, Shank Length: 1-1/2 Inch, Rod Size - Hangers: 3/8 Inch - 16, Head Diameter: 1/2 Inch, Point Type: #3, Application: For Installation in Steel Purlins, Includes: 25 Nuts, 25 Anchors, Dual Directional Thread for Horizontal and Vertical Application
When we put the DEWALT® name on something, it’s a commitment to get the job done right. It’s the mark we’ve left over 100 years of helping world-builders build the modern world.
Also known as: 075352304458, PFM227120N, DEWPFM227120N
Specifications
| Material: | Steel |
| Material: | Steel |