
$ 1.43 EA
Company wide:
43
in stock
Documents & Guides
Vertical Rod Hanger Anchor, Material: Steel, Screw Size: 1/4 Inch, Shank Length: 2 Inch, Rod Size - Hangers: 1/4 Inch - 20, Head Diameter: 3/8 Inch, Point Type 17, Application: For Installation in Wood Base Materials
Overview
Vertical Rod Hanger Anchor, Material: Steel, Screw Size: 1/4 Inch, Shank Length: 2 Inch, Rod Size - Hangers: 1/4 Inch - 20, Head Diameter: 3/8 Inch, Point Type 17, Application: For Installation in Wood Base Materials
Also known as: 075352304366, PFM2251250, DEWPFM2251250
Specifications
| Material: | Steel |
| Material: | Steel |