ETN SPC150120N1P SPC150120N1P820-00

Item #: 0441122

Cat #: SPC150120N1P

UPC: 786680216817

$ 938.03 EA
Company wide:
0 in stock

Overview

C-H SPC150120N1P SURGE PROT
Also known as: 786680216817, SPC150120N1P, CUTSPC150120N1P

Specifications

Mounting: Side, External
Volts AC: 120
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 150 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 150 kA
Volts AC: 120
IP/NEMA Rating: NEMA 4X