ETN SPC120120N8P SPC120120N8P815-00

Item #: 0441103

Cat #: SPC120120N8P

UPC: 786685999081

$ 951.44 EA
Company wide:
0 in stock

Overview

C-H SPC120120N8P SURGE PROT
Also known as: 786685999081, SPC120120N8P, CUTSPC120120N8P

Specifications

Mounting: Side, External
Volts AC: 120
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 120 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 120 kA
Volts AC: 120
IP/NEMA Rating: NEMA 4X