ETN SPC120240N8P SPC120240N8P815-00

Item #: 0441090

Cat #: SPC120240N8P

UPC: 786680217869

$ 951.44 EA
Company wide:
0 in stock

Overview

C-H SPC120240N8P SURGE PROT
Also known as: 786680217869, SPC120240N8P, CUTSPC120240N8P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 120 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 120 kA
Phase: 1
IP/NEMA Rating: NEMA 4X