ETN SPC120240S8P SPC120240S8P815-00

Item #: 0441089

Cat #: SPC120240S8P

UPC: 786680218118

$ 998.24 EA
Company wide:
0 in stock

Overview

C-H SPC120240S8P SURGE PROT
Also known as: 786680218118, SPC120240S8P, CUTSPC120240S8P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 120 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 120 kA
Phase: 1
IP/NEMA Rating: NEMA 4X