16 AWG MTW Stranded Copper, Blue w/White Stripe, 500'

Item #: 0441074

Cat #: 16MTWSTRBLUWHIX500

UPC:

$ 0.21 FT
Company wide:
9,000 in stock
Documents & Guides
16 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, Blue with White Stripe, 500 Foot Spool, 600 Volts.

Overview

16 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, Blue with White Stripe, 500 Foot Spool, 600 Volts.

Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.

Also known as: 16MTWSTRBLUWHIX500

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Blue/White
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Package Type: Reel
Jacket: PVC
Color: Blue/White
Conductors: 1
Stranding: Stranded