ETN SPC120240N7P SPC120240N7P815-00

Item #: 0441068

Cat #: SPC120240N7P

UPC: 786685999227

$ 893.26 EA
Company wide:
0 in stock

Overview

C-H SPC120240N7P SURGE PROT
Also known as: 786685999227, SPC120240N7P, CUTSPC120240N7P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 120 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 120 kA
Phase: 1
IP/NEMA Rating: NEMA 4X