Solid Door, Fits 700 x 600 mm, Steel, Light Gray

Item #: 0441062

Cat #: PDS76R

UPC: 783510948405

Company wide:
0 in stock
Documents & Guides
Solid Door, Fits 700 x 600 mm, Steel, Light Gray

Overview

Solid Door, Fits 700 x 600 mm, Steel, Light Gray

Solid Doors include a removable door bar system on doors taller than 700 mm and wider than 400 mm. Hinge side is reversible. A flush bezel latch operates the 3-point latching system. Doors for 700-mm frames have 2-point latching. Hidden hinges (130-degree swing) permit attachment to the front or back of each enclosure frame. The use of a side-door adapter or a cable entry cabinet allows doors to be attached to the sides of the enclosure frame.

Also known as: 783510948405, PDS76R, HOFPDS76R

Specifications

Color: Light Gray
Width: 600 mm
Material: Steel
Height: 700 mm
Color: Light Gray
Material: Steel
Width: 600 mm
Height: 700 mm