This product has been discontinued.

Traytote Bag, Pockets: 12, Dimensions: 12" x 8" x 12"
Item #: 0441049
Cat #: 1137
UPC: 084298011375
Company wide:
0
in stock
Discontinued
Documents & Guides
Traytote Bag, Pockets: 12, Dimensions: 12" x 8" x 12"
Overview
Traytote Bag, Pockets: 12, Dimensions: 12" x 8" x 12"
Also known as: 084298011375, 1137, DOT1137
Specifications
| Height: | 12 in |
| Type: | Bag, Tray Tote |
| Length: | 12 in |
| Width: | 8 in |
| Height: | 12 in |
| Length: | 12 in |
| Type: | Bag, Tray Tote |
| Width: | 8 in |