ETN SPC120277N5P SPC120277N5P815-00

Item #: 0441040

Cat #: SPC120277N5P

UPC: 786680218330

$ 1685.87 EA
Company wide:
0 in stock

Overview

C-H SPC120277N5P SURGE PROT
Also known as: 786680218330, SPC120277N5P, CUTSPC120277N5P

Specifications

Mounting: Side, External
Volts AC: 277
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 120 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 120 kA
Volts AC: 277
IP/NEMA Rating: NEMA 4X