ETN SPC120240N5P SPC120240N5P815-00

Item #: 0441028

Cat #: SPC120240N5P

UPC: 786685999203

$ 818.22 EA
Company wide:
0 in stock

Overview

C-H SPC120240N5P SURGE PROT
Also known as: 786685999203, SPC120240N5P, CUTSPC120240N5P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 120 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 120 kA
Phase: 1
IP/NEMA Rating: NEMA 4X