ETN SPC120240S5P SPC120240S5P815-00

Item #: 0441025

Cat #: SPC120240S5P

UPC: 786680218088

$ 859.56 EA
Company wide:
0 in stock

Overview

C-H SPC120240S5P SURGE PROT
Also known as: 786680218088, SPC120240S5P, CUTSPC120240S5P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 120 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 120 kA
Phase: 1
IP/NEMA Rating: NEMA 4X