ETN SPC120240N4P SPC120240N4P815-00

Item #: 0441008

Cat #: SPC120240N4P

UPC: 786685999197

$ 1553.44 EA
Company wide:
0 in stock

Overview

C-H SPC120240N4P SURGE PROT
Also known as: 786685999197, SPC120240N4P, CUTSPC120240N4P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
Amps: 120
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Phase: 1
Amps: 120